-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Application | General Industrial |
| Belt Coating | Rubber |
| Belt Material | Gum Rubber |
| Belt Series | POWER KING Series |
| Belt Type | A |
| Color | Black |
| Construction | Wrapped |
| Edge Construction | Wrapped |
| For Minimum Pulley Pitch Diameter | 3" |
| Industry Number | A133 |
| Length Type | Closed Loop |
| Material | Natural, Synthetic Rubber Blend |
| Maximum Operating Temperature | 194°F |
|---|---|
| Minimum Operating Temperature | -22°F |
| Number Of Ribs | 1 |
| Outside Length | 135" |
| Reinforcing Cord Material | Polyester |
| Resistance Properties | Heat, Oil, Static Conductive |
| Standards | Arpm |
| Temp. Range | -22°F to +194°F |
| Tensile Strength | 2900 N/mm |
| Thickness | 0.313" |
| Top Width | 1/2" |
| V-belt Section | A |
| V-belt Type | Classical |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 13.34 |
| HS Code | 4010391000 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.5535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)