-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gravity Ventilator |
|---|---|
| Assembly | Unassembled |
| Base Height | 28 1/2" |
| Base Size - Roof Ventilators | 60 1/2" x 60 1/2" |
| Blade Dia. | 54" |
| Cutout Length | 57 1/2" |
| Cutout Width | 57 1/2" |
| Damper Size (in.) | 55" x 55" |
| Depth | 96" |
| Dimension | 14" |
| Finish | Galvanized |
| For Air Type | Clean Air |
| Hood Height | 25" |
| Hood Length | 96" |
| Hood Type | Hinged Hood |
| Hood Width | 96" |
|---|---|
| Housing Finish | Galvanized |
| Housing Length | 60 1/2" |
| Housing Material | Steel |
| Housing Width | 60 1/2" |
| Includes | Birdscreen |
| Material | Steel |
| Mount Type | Roof Curb |
| Number Of Filters | 0 |
| Overall Length | 96" |
| Overall Width | 96" |
| Style | Low Profile |
| Ventilation Type | Exhaust, Supply |
| Width | 96" |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 152.4 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)