-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gravity Ventilator |
|---|---|
| Assembly | Partially Assembled |
| Base Height | 22" |
| Base Length | 44585" |
| Base Size - Roof Ventilators | 24 1/2" x 24 1/2" |
| Base Width | 24 1/2" |
| Blade Dia. | 20" |
| Compatible Curb Grainger Part No. | 2ZV83, 3FLT5, 4C454 |
| Compatible Damper Grainger Part Number | 3HHL6 |
| Cutout Length | 23 1/2" |
| Cutout Width | 23 1/2" |
| Damper Size (in.) | 21" x 21" |
| Depth | 48" |
| Dimension | 11 1/2" |
| Exhaust Airflow @ 0.100 In Sp | 2520 CFM |
| Exhaust Airflow @ 0.125 In Sp | 2818 CFM |
| Exhaust Airflow @ 0.250 In Sp | 3985 CFM |
| Fan Size | 20" |
| Finish | Galvanized |
| For Air Type | Clean Air |
| Hood Height | 16" |
| Hood Length | 44" |
|---|---|
| Hood Type | Hinged Hood |
| Hood Width | 48" |
| Housing Finish | Galvanized |
| Housing Length | 24 1/2" |
| Housing Material | Steel |
| Housing Width | 24 1/2" |
| Includes | Birdscreen |
| Material | Steel |
| Maximum Airflow | 5500 CFM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Number Of Filters | 0 |
| Overall Height | 38" |
| Overall Length | 44" |
| Overall Width | 38" |
| Product Type | Hinged Hood |
| Style | Low Profile |
| Ventilation Type | Exhaust, Supply |
| Width | 38" |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 96.52 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 97.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)