-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Coupling Kit |
|---|---|
| Bolt Circle Dia. Flange To Motor | 5 22/25" |
| Flex Coupling Material | Cast Iron |
| For Use With | 56C Nema Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 3.25 |
| For Worm Center Distance | 3 1/4" |
| Includes | Mounting Hardware |
| Material | Cast Iron |
| Motor Coupling Bore | 0.63" |
| Motor Coupling Bore Diameter | 5/8" |
| Motor Coupling Keyway | 3/16" x 3/32" |
| Motor Coupling Keyway Depth | 3/32" |
|---|---|
| Motor Coupling Keyway Width | 3/16" |
| Motor Frame Designation | 56C |
| Reducer Coupling Bore | 22/25" |
| Reducer Coupling Bore Dia. | 7/8" |
| Reducer Coupling Keyway | 3/16" x 3/32" |
| Reducer Coupling Keyway Depth | 3/32" |
| Reducer Coupling Keyway Width | 3/16" |
| Worm Center Distance | 3 1/4" |
| Worm Center Distance (in.) | 3 1/4" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 14.99 |
| HS Code | 8483908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)