-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange Coupling Kit |
|---|---|
| Bolt Circle Dia. Flange To Motor | 5 22/25" |
| Flex Coupling Material | Cast Iron |
| For Use With | 143Tc/145Tc Nema Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.62 |
| For Worm Center Distance | 2.62" |
| Includes | Mounting Hardware |
| Material | Cast Iron |
| Motor Coupling Bore | 22/25" |
| Motor Coupling Bore Diameter | 7/8" |
| Motor Coupling Keyway | 3/16" x 3/32" |
| Motor Coupling Keyway Depth | 3/32" |
|---|---|
| Motor Coupling Keyway Width | 3/16" |
| Motor Frame Designation | 143Tc/145Tc |
| Reducer Coupling Bore | 3/4" |
| Reducer Coupling Bore Dia. | 3/4" |
| Reducer Coupling Keyway | 3/16" x 3/32" |
| Reducer Coupling Keyway Depth | 3/32" |
| Reducer Coupling Keyway Width | 3/16" |
| Worm Center Distance | 2.62" |
| Worm Center Distance (in.) | 2.62" |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 23.11 |
| HS Code | 8483908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.03 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)