-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | 85.5% |
| Efficiency Group | Premium |
| Frame | 143/5TC |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 3.2/1.6A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Hp | 1 hp |
| Includes | Conduit Box |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Motor Application | General Application |
| Motor Design | Three Phase |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | Horizontal |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Face |
| Nameplate Rpm | 1760 RPM |
| No. Of Speeds | 1 |
| Overall Length | 11 9/16" |
| Phase | 3 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Thermal Protection | None |
| Voltage | 230/460V AC |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 31.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 14.22 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)