-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Farm Duty Motor |
|---|---|
| Application | Farm Duty |
| Bearing Type | Ball |
| Bearings | Ball |
| Color | Dayton Green , Gray |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 89.5% |
| Efficiency Group | Premium |
| Frame | 184T |
| Frame Material | Rolled Steel |
| Full Load Amps | 12.5/6.2A |
| Hp | 5 hp |
| Hz | 50/60 Hz |
| Includes | Shaft Slinger, Gasketed Conduit Box, Shaft Key |
| Insulation Class | Class F |
| Length Less Shaft | 13 1/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | Farm Duty |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | General Purpose Farm |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1755 RPM |
| Nominal Efficiency | 89.5% |
| Number Of Speeds | 1 |
| Overall Length | 15 7/8" |
| Phase | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Shaft Type | Keyed |
| Thermal Protection | None |
| Voltage | 230/460V AC |
| Motor Thermal Protection | None |
| standard | CSA CERTIFIED (258525), UL RECOGNIZED (E47479) |
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 34.54 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 39.015 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)