-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Farm Duty Motor |
|---|---|
| Application | Farm Duty |
| Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 78.5% |
| Finish | Painted |
| Frame | 56 |
| Frame Material | Steel |
| Full Load Amps | 1.9-2.1/1A |
| Hp | 1/2 hp |
| Includes | Shaft Slinger, Gasketed Conduit Box, Shaft Key |
| Insulation Class | Class F |
| Max. Ambient Temp. | 40°C |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal/Vertical |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Overall Length | 11 11/16" |
| Phase | 3 |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Shaft Type | Keyed |
| Thermal Protection | None |
| Voltage | 208-230/460V AC |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.3175 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)