DAYTON 35GW71A Disc Sander Cast Iron 9 Inch Diameter 3/4 Hp

Item: AG4YHR
Model: 35GW71A
Cross Ref: 35GW71
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$792.74
10% off
$713.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

Dayton 35GW71 disc sander is a power tool used for sanding and smoothing wood and other materials. It includes an abrasive cloth disc, cloth abrasive belt, locking rocker switch, miter gauge and work stop.

Shipping Information

Height (cm) 44.45
Length (cm) 71.12
Width (cm) 44.45
HS Code 8465930030
Weight (kg) 36.9

Features

  • Dayton 35GW71 disc sander has a single-phase 1 HP motor that is sufficient for sanding wood.
  • It features a cast aluminium table that is suitable for a variety of disc operations.
  • This disc sander can be tilted up to 45 degrees, offering efficient and fine sanding operation.

Compatible Accessories

Documentation

Frequently Asked Questions

What is the difference between belt sanders and disc sanders?

  • Disc sanders apply a downward force to the workpiece. They are primarily used for rough shaping and creating outside curves.
  • Belt sanders apply a sideways force. They are mainly used to sand the wood.

How do I use this Dayton 35GW71 disc sander safely?

  • To use the disc sander safely, always wear appropriate safety gear, such as safety glasses and hearing protection.
  • Keep your hands and fingers away from the spinning disc and avoid wearing loose clothing that could get caught in the machine.
  • Additionally, make sure the workpiece is securely held in place and use gentle, steady pressure when sanding.

What safety precautions should I take when using a disc sander?

  • Ensure that the machine is properly grounded and that the work area is clear of clutter.
  • Never operate the sander without appropriate safety gear, including eye protection, hearing protection and a dust mask if necessary.
  • Additionally, always disconnect the power source before performing any maintenance or adjustments on the machine.

How do I change the sandpaper on a disc sander?

  • First, ensure the machine is turned off and unplugged.
  • Then, loosen the retaining nut or bolt holding the sanding disc in place and remove the old sandpaper.
  • Clean the disc surface if necessary, then align and apply the new sandpaper, making sure it is centred and securely adhered.
  • Finally, tighten the retaining nut or bolt to hold the sandpaper in place.

Can I use a disc sander for beveling edges?

Yes, you can use this Dayton 35GW71 disc sander for bevelling edges by tilting the workpiece or adjusting the table to the desired angle. Remember to use caution and maintain control over the workpiece to achieve precise and consistent results.

What should I do if the sandpaper on my disc sander starts to wear out unevenly?

Uneven wear on sandpaper can be caused by improper alignment, excessive pressure or uneven distribution of abrasives on the disc. To troubleshoot this issue, check & adjust the alignment of the sanding disc, ensure even pressure distribution across the disc and consider rotating or replacing the sandpaper more frequently.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site