-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Sander |
|---|---|
| Amps | 3.4A |
| Belt Sfpm | 1100 SFPM |
| Belt Size | 4" x 36" |
| Belt Size (w X L) | 4" x 36" |
| Belt Speed | 1900 SFPM |
| Belt Table Tilt Angle (deg.) | 0° to 45° |
| Compatible Material | Metal, Plastic, Wood |
| Current | 4A |
| Disc Dia. | 6" |
| Disc Or Wheel Speed | 3600 RPM |
| Disc Rpm | 1750 RPM |
| Disc Table Size | 6" x 9" |
| Disc Table Tilt-out Angle (deg.) | 45° |
| Dust Collection Port Size | 2 1/2" |
| Features | Universal Table Used For Disc Operations |
| Horsepower | 1/2 hp |
| Hp | 1/3 hp |
|---|---|
| Includes | Abrasive Cloth Disc, Aluminum Table, Cloth Abrasive Belt, Locking Rocker Switch, Miter Gauge, Work Stop |
| Maximum Disc Table Tilt-out Angle | 45° |
| Mounting Location | Benchtop |
| Overall Depth | 18" |
| Overall Height | 26" |
| Overall Width | 18" |
| Phase | 1 |
| Platen Size (in.) | 5" x 9" |
| Power Source | Corded |
| Product Type | Belt And Disc Grinder |
| Table Material | Cast Aluminum |
| Table Work Surface | 5.5" x 7" |
| Tool Height | 28" |
| Tool Width | 15" |
| Voltage | 115V |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 38.1 |
| HS Code | 8465930030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.4355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)