-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control Transformer |
|---|---|
| Depth | 5.41" |
| Enclosure Finish | No Finish |
| Enclosure Style | Enclosed |
| For Fuse Class | Class CC |
| For Fuse Diameter | 7/16" |
| For Fuse Length | 1 1/2" |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 5.93" |
| Includes | Dual Class Cc Primary Fuse Block And Secondary Fuse Clips |
| Input Voltage | 120/240V AC |
| Manufacturers Warranty Length | 20 yrs. |
| Mounting | Panel |
| Mounting Location | Foot |
|---|---|
| Output Voltage | 24V AC |
| Overall Depth | 6.11" |
| Overall Height | 6.52" |
| Overall Width | 5 1/4" |
| Phase | 1 |
| Power Rating | 500 VA |
| Protective Device | Primary And Secondary Fuse |
| Temp. Rise | 80°C |
| Temperature Rise | 130°C |
| Type | Encapsulated |
| Va Rating | 500 VA |
| Width | 5 1/4" |
| standard | ROHS, UL/CUL LISTED FILE #E46323 |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 14.73 |
| HS Code | 8504314065 |
|---|---|
| Weight (kg) | 7.686 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)