-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Illuminated Push Button |
|---|---|
| Action | Momentary |
| Basic Material | Plastic |
| Bezel | Plastic |
| Bezel Material | Plastic |
| Color | Clear |
| Head Material | Plastic |
| Head/lens Color | Clear |
| Lamp Bulb Type | LED |
| Lamp Module Type | Transformer |
| Lamp Type | LED |
|---|---|
| Legend | No Legend |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 13 |
| Nema Rating | NEMA 13, NEMA 4, NEMA 4X |
| Operator Illumination | Illuminated |
| Operator Material | Plastic |
| Panel Mounting Hole Diameter | 30 mm |
| Product Type | Push Button Operators |
| Standards | Ce, Csa, Ul Listed |
| Type Of Operator | No Guard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 10.67 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)