-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Illuminated Push Button |
|---|---|
| Action | Momentary |
| Basic Material | Plastic |
| Bezel | Plastic |
| Bezel Material | Plastic |
| Color | Clear |
| Head Material | Plastic |
| Head/lens Color | Clear |
| Ip Rating | IP65 |
| Lamp Bulb Type | LED |
| Lamp Module Type | Full Voltage |
| Lamp Module Voltage | 24V |
| Lamp Type | LED |
| Lamp Voltage | 24V AC/DC |
| Lamp Voltage - Maximum | 24V AC/DC |
| Legend | No Legend |
| Manufacturer Warranty Length | 1 yr. |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 13 |
| Nema Rating | NEMA 13, NEMA 4, NEMA 4X |
|---|---|
| Number Of Indicator Lights | 1 |
| Number Of Operators | 1 |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Operator Illumination | Illuminated |
| Operator Material | Plastic |
| Overall Depth | 1.97" |
| Overall Height | 2.93" |
| Overall Width | 1.73" |
| Panel Mounting Hole Diameter | 30 mm |
| Product Type | Push Button Operators |
| Push Button Style | Extended |
| Resistance Properties | Non Magnetic |
| Series | DAYTON Series |
| Terminal Connection | Pressure Plate |
| Type Of Operator | Full Guard |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 10.67 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)