-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pedestal Pump |
|---|---|
| Bearing Type | Ball |
| Best Efficiency Flow | 54 GPM |
| Best Efficiency Flow Rate @ Head | 54 GPM @ 55 ft. |
| Best Efficiency Head | 55 ft. |
| Best Efficiency Range Flow Rate @ Head | 41-73 GPM @ 70-30 ft. |
| Discharge Pipe Size | 1 1/2" |
| Discharge Pipe Type | NPT |
| Discharge Rotation | 360° at 90° Increments |
| Discharge Size | 1 1/2" |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 85 GPM |
| Flow Rate @ 25 Ft. | 75 GPM |
| Flow Rate @ 30 Ft. | 73 GPM |
| Flow Rate @ 40 Ft. | 66 GPM |
| Flow Rate @ 50 Ft. | 59 GPM |
| Flow Rate @ 60 Ft. | 50 GPM |
| Flow Rate @ 70 Ft. | 41 GPM |
| For Use With | Non Flammable And Non-Abrasive Liquid |
| For Use With Potable Systems | No |
| Height | 7 1/2" |
| Housing Material | Noryl |
| Hp Required | 1 1/2 hp |
| Impeller Design | Closed |
| Impeller Material | Noryl |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 75 psi |
| Inlet Size | 1 1/2" |
| Intake | 1 1/2" NPT |
| Intake Pipe Size | 1 1/2" |
| Intake Pipe Type | NPT |
| Length | 9 1/3" |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Case Pressure | 100 psi |
| Max. Flow @ 10 Ft Of Head | 85 GPM |
| Max. Flow @ 20 Ft. | 78 GPM |
| Max. Flow @ 30 Ft Of Head | 73 GPM |
| Max. Flow @ 40 Ft Of Head | 66 GPM |
| Max. Flow @ 50 Ft Of Head | 59 GPM |
| Max. Flow @ 60 Ft Of Head | 50 GPM |
| Max. Flow @ 70 Ft Of Head | 41 GPM |
| Max. Flow @ 80 Ft Of Head | 21 GPM |
| Max. Flow @ 80 Ft. | 21 GPM |
| Max. Flow Rate @ 15 Ft. | 81 GPM |
| Max. Head | 91 ft. |
| Max. Liquid Temp. | 180°F |
| Outlet | 1 1/2" Npt |
| Outlet Size | 1 1/2" |
| Overall Height | 7 1/2" |
| Overall Length | 9.33" |
| Overall Width | 7 3/5" |
| Port Rotation | Four Position |
| Product Type | Pedestal Pump |
| Screw Material | Stainless Steel |
| Seal Material | Carbon Ceramic, Noryl, Viton |
| Seal Type | Mechanical |
| Shaft Material | Stainless Steel |
| Shaft Outer Dia. | 5/8" |
| Sized For Hp | 1 1/2 hp |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Type | Chemical Resistant |
| Viscosity (maximum) | 100 SUS |
| Volute Material | Noryl |
| Wetted Material | Carbon Ceramic, Noryl, Stainless Steel, Viton |
| Width | 7 5/8" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 23.7 |
| Width (cm) | 19.3 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 6.615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)