-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pedestal Pump |
|---|---|
| Bearing Type | Ball |
| Best Efficiency Flow Rate @ Head | 58 GPM @ 60 ft. |
| Discharge Pipe Type | NPT |
| Discharge Rotation | 360° at 90° Increments |
| Drain Plug | Easily Accessible |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 96 GPM |
| Flow Rate @ 25 Ft. | 86 GPM |
| Flow Rate @ 30 Ft. | 83 GPM |
| Flow Rate @ 40 Ft. | 77 GPM |
| Flow Rate @ 50 Ft. | 68 GPM |
| Flow Rate @ 60 Ft. | 58 GPM |
| Flow Rate @ 70 Ft. | 47 GPM |
| Flow Rate @ 80 Ft. | 31 GPM |
| For Use With | Non Flammable And Non-Abrasive Liquid |
| For Use With Potable Systems | No |
| Height | 7 1/2" |
| Housing Material | Polypropylene |
| Hp Required | 2 hp |
| Impeller Material | Polypropylene |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 75 psi |
|---|---|
| Inlet Size | 1 1/2" |
| Intake Pipe Type | NPT |
| Length | 9 1/3" |
| Max. Case Pressure | 100 psi |
| Max. Flow @ 20 Ft. | 89 GPM |
| Max. Flow Rate @ 15 Ft. | 92 GPM |
| Max. Head | 72 ft. |
| Max. Liquid Temp. | 140°F |
| Outlet Size | 1 1/2" |
| Port Rotation | Four Position |
| Screw Material | Stainless Steel |
| Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
| Seal Material | Buna N, Carbon Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Shaft Material | Stainless Steel |
| Shaft Outer Dia. | 5/8" |
| Specific Gravity | 1 |
| Type | Chemical Resistant |
| Volute Material | Polypropylene |
| Wetted Material | Buna N, Carbon Ceramic, Polypropylene, Stainless Steel |
| Width | 7 5/8" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 23.7 |
| Width (cm) | 19.3 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)