-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fusible Link |
|---|---|
| Compatible With Grainger Part Number | 2TGA1, 2TGA2, 2TGA3, 2TGA4, 2TGA5, 2TGA6, 2TGA7, 2TGA8, 2TGA9, 2TGC1, 2TGC2, 2TGC3, 2TGC4, 2TGC5, 2TGC6, 2TGC7, 2TGC8, 2TGC9, 2TGD1, 2TGD2, 2TGD3, 2TGD4, 2TGD5, 2TGD6, 2TGD7, 2TGD8, 2TGD9, 2TGE1, 2TGE2, 2TGE3, 2TGE4, 2TGE5, 2TGE6, 2TGE7, 2TGE8, 2TGE9, 2TGF1, 2TGF2, 2TGF3, 2TGF4, 2TGF5, 2TGF6, 2TGF7, 2TGF8, 2TGF9, 2TGG1, 2TGG2, 2TGG3 |
| Fusible Link Temperature | 165°F |
| Overall Height | Not Applicable |
| Overall Length | Not Applicable |
|---|---|
| Overall Width | Not Applicable |
| Product Type | Rectangular Damper Fusible Link |
| Nameplate Voltage | None |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.27 |
| HS Code | 8302498090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)