-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable |
|---|---|
| Breaking Strength | 5000 lbf. |
| Cable Diameter | 7/32" |
| Coating | Uncoated |
| Coating Material | None |
| Color | Silver |
| Core Type | IWRC |
| End Type | Plain |
| Grade | Grade 304 |
| Length | 50 ft. |
| Lifting Capability | For Lifting |
| Lubrication | Unlubricated |
|---|---|
| Material | Stainless Steel |
| Outside Dia. | 0.219" |
| Overall Diameter | 7/32" |
| Overall Length | 50 ft. |
| Rope Strand Classification | 7 x 19 |
| Size | 0.219" |
| Strand Type | 7 x 19 |
| Working Load Limit | 1000 lbs. |
| Standards | ASTM A1023 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 22.1 |
| HS Code | 7312101070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)