-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable |
|---|---|
| Breaking Strength | 7000 lbf. |
| Cable Diameter | 1/4" |
| Coating | Uncoated |
| Coating Material | None |
| Color | Silver |
| Core Type | IWRC |
| End Type | Plain |
| Length | 500 ft. |
| Lifting Capability | For Lifting |
| Lubrication | Unlubricated |
|---|---|
| Material | Galvanized Steel |
| Overall Diameter | 1/4" |
| Overall Length | 500 ft. |
| Rope Strand Classification | 7 x 19 |
| Size | 1/4" |
| Strand Type | 7 x 19 |
| Working Load Limit | 1400 lbs. |
| standard | ASTM A1023 |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 7312103074 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 24.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)