-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Guard |
|---|---|
| Application | Provides Protection On Inlet Of Blower |
| Compatible With Brand | Dayton |
| Compatible With Grainger Part Number | 2C798, 3C073 |
| Construction Material | Steel |
| Depth | 1" |
| Finish | Epoxy Coated |
| For Use With | 2C798, 3C073 |
| Guard Type | Inlet |
| Includes | Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Material | Steel |
|---|---|
| Maximum Temperature | 250°F |
| Outside Dia. | 16 1/2" , 16 1/8" |
| Overall Depth | 1" |
| Overall Height | Not Applicable |
| Overall Width | Not Applicable |
| Product Type | Inlet Guard |
| Shape | Round |
| Standards | Osha Compliant |
| Type | Inlet |
| Wire Spacing | 1/2" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 69.34 |
| Width (cm) | 54.36 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)