-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Guard |
|---|---|
| Application | Provides Protection On Inlet Of Blower |
| Construction Material | Steel |
| Depth | 1" |
| Finish | Baked Polyester Epoxy |
| Fits Brand | Dayton |
| For Use With | 2C864, 2C890, 2C939, 4C119 |
| For Use With Grainger Item Number | 2C864, 2C890, 2C939, 4C119 |
| Guard Type | Inlet |
| Includes | Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Material | Steel |
|---|---|
| Maximum Temperature | 250°F |
| Outside Dia. | 10" |
| Overall Depth | 1" |
| Overall Width | Not Applicable |
| Product Type | Inlet Guard |
| Shape | Round |
| Standards | Osha Compliant |
| Type | Inlet |
| Wire Spacing | 1/2" |
| Height (cm) | 34.54 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 10.41 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.738 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)