-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Amps | 0.5A |
| Bin Weight Capacity | 1433 lbs. |
| Duty | Continuous |
| End Bell Material | Steel |
| Horsepower Rating | 17/250 hp |
| Housing Material | Aluminum |
| Hp | 17/250 hp |
| Includes | Start Capacitor |
| Max. Temp. | 100°C |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | No |
| Mounting Plate | No |
| Overall Height | 3 1/8" |
| Overall Length | 6 3/8" |
| Overall Width | 4.312" |
| Phase | 1 |
| Power Source | Electric |
| Resistance Properties | Dust Proof |
| Sound Level | 60 dBA |
| Speed | 3600 VPM |
| Temperature | 100°C |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 10.95 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | MT |
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)