-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Amps | 1.95/3.9A |
| Application | All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And For Casting Concrete For Packing Materials In Drums And Bags And Unjamming Parts In Conveyor Lines, Chutes And Pipes |
| Bearing Type | Prelubricated |
| Bin Weight Capacity | 22330 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| End Bell Material | Aluminum |
| Horsepower Rating | 1 27/100 hp |
| Housing Material | Aluminum |
| Hp | 127/100 hp |
| Includes | Oversized Vacuum Impregnated Windings That Withstand Vibration And High Centrifugal Force, Steel End Caps |
| Max. Temp. | 104°F |
| Max. Vibration Speed | 3600 VPM |
| Maximum Force | 2233 lbf. |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Plate Included | No |
| Mount Plate Required | Yes |
| Mounting Plate | No |
| Overall Height | 8 1/4" |
| Overall Length | 15.63" |
| Overall Width | 8 1/4" |
| Phase | 3 |
| Power Source | Electric |
| Sound Level | 76 dBA |
| Speed | 3600 VPM |
| Standards | Ce Certified |
| Voltage | 230/460V AC |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 39.69 |
| Width (cm) | 20.96 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | MT |
| Weight (kg) | 22.356 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)