-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Vibrator |
|---|---|
| Amps | 1.03A |
| Application | All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And For Casting Concrete For Packing Materials In Drums And Bags And Unjamming Parts In Conveyor Lines, Chutes And Pipes |
| Bearing Type | Prelubricated |
| Bin Weight Capacity | 1300 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| End Bell Material | Aluminum |
| Horsepower Rating | 11/100 hp |
| Housing Material | Aluminum |
| Hp | 11/100 hp |
| Includes | Starting Capacitor |
| Max. Temp. | 104°F |
| Max. Vibration Speed | 3600 VPM |
| Maximum Force | 157 lbf. |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Plate Included | No |
| Mount Plate Required | No |
| Mounting Plate | No |
| Overall Height | 5.38" |
| Overall Length | 8 1/4" |
| Overall Width | 5.13" |
| Phase | 1 |
| Power Source | Electric |
| Sound Level | 76 dBA |
| Speed | 3600 VPM |
| Standards | Ce Certified |
| Voltage | 115V AC |
| Height (cm) | 13.65 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 13.02 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | MT |
| Weight (kg) | 4.9005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)