-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Run Capacitor |
|---|---|
| Capacitor Voltage | 440V AC |
| Case Height | 1 1/8" |
| Case Material | Plastic |
| Connection Type | Quick Connect |
| For Use With | Electric Motors |
| Frequency | 50/60 Hz |
| Max. Temperature | 85°C |
| Microfarad Rating | 3 µF |
| Min. Temperature | -40°C |
| Motor Capacitor Type | Motor Run Capacitor |
| Number Of Pieces | 1 |
| Number Of Terminals | 2 |
|---|---|
| Overall Depth | 21/32" |
| Overall Height | 1 1/2" |
| Overall Width | 1 7/16" |
| Shape | Rectangle |
| Tab Width | 1/4" |
| Temp. Range | -40°C to +85°C |
| Terminal Gender | Male |
| Terminal Tab Width | 1/4" |
| Terminal Type | Blade Quick Connect |
| Voltage | 440V AC |
| standard | CULS RECOGNIZED (E315415), ROHS COMPLIANT AND UL RECOGNIZED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 1.67 |
| Width (cm) | 3.65 |
| HS Code | 8532100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)