-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Medium-Duty Polyethylene Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel Type | Flat Free |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 3" |
| Caster Material | Thermoplastic |
| Caster Size | 3" x 1 1/4" |
| Caster Wheel Dia. | 3" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (1) Swivel, (2) Axle-Mounted |
| Caster/wheel Mounting Location | 3-Wheel |
| Color | Gray |
| Container Legend | Not Available |
| Container Material | Polyethylene |
| Cubic Foot Capacity | 11.6 cu. ft. |
| Cubic Yard Capacity | 0.43 cu. yd. |
| Depth | 47" |
| Frame Material | Steel |
| Gauge | 16 ga. |
| Handle Height | 40" |
|---|---|
| Handle Included | Yes |
| Handle Type | Raised |
| Height | 39 1/2" |
| Includes | Lid |
| Includes Reinforcing Steel Side Rails | Without Reinforcing Side Rails |
| Includes Tow Bar | No |
| Lid/cover Type | Piano Hinge |
| Load Capacity | 350 lbs. |
| Material | Polyethylene, Steel |
| Mobility Option | Manual |
| Outside Dia. | 1" |
| Overall Height | 39 1/2" |
| Overall Length | 47" |
| Overall Width | 30 1/2" |
| Volume | 0.438 cu. yd. |
| Wheel Dia. | 12" |
| Wheel Material | Rubber |
| Wheel Size | 12" x 2" |
| Wheel Type | Rubber |
| Width | 30 1/2" |
| Height (cm) | 100.33 |
|---|---|
| Length (cm) | 77.47 |
| Width (cm) | 119.38 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)