-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Color | Red |
| Compatible Drum Capacity | 30 gal., 55 gal. |
| Compatible Drum Material | Fiber, Plastic, Steel |
| Compatible Fork Height | 2" |
| Compatible Fork Width | 6 3/4" |
| Drum Capacity | 30 gal., 55 gal. |
| Drum Size | 55 gal., 85 gal. |
| Drum Type | Closed |
| Fork Depth | 35" |
| Fork Distance | 27" |
| Fork Pocket Size | 7 1/2" x 2 1/2" |
| Height | 22.13" |
|---|---|
| Jaw Functions | Tilt |
| Length | 48" |
| Load Capacity | 1100 lbs. |
| Material | Steel |
| Maximum Load Capacity | 1100 lbs. |
| Number Of Drums | 1 |
| Operation Type | Manual, Mechanically Automated |
| Overall Height | 22 1/8" |
| Overall Length | 51" |
| Product Type | Side-Grip Drum Handler |
| Width | 28 1/4" |
| Height (cm) | 56.2 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 71.76 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 76.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)