LOVEJOY 68514413865 UFH75R CPLG 3/4 3/16X3/32KW Flange To Shaft Coupling, Size 3/4 x 3/16 Inch

Item: AK3XAF
Model: 68514413865
Cross Ref: UFH75R CPLG 3/4 3/16X3/32KW
Check Availability
In Stock

Get it by Friday, Mar 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$705.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Flange To Shaft Coupling
Bore Size 3/4"
Bore Type Finished Bore
Color Gray
Dimension Bc 2"
Dimension D 2 22/25"
Dimension Fl 0.38"
Dimension Hd 1.42"
Flange Dia. 2 1/2"
Hp Rating @ 100 Rpm 7/25 hp
Hub Style Regular
Keyway Size 3/16" x 3/32"
Length Through Bore 21/25"
Material Steel
Max. Bore 3/4"
Max. Rpm 20000 RPM
Max. Torque 175 lbs.-in.
Min. Bore 3/8"
Overall Length 2.58"
Pin Location (dimension Sl) 0.41"
Set Screw Thread Size 1/4"-20
Set Screw Thread Size (dimension T) 1/4"-20
Type Flange To Shaft
Wind-up Angle At Max. Torque 4.5°
Wind-up Angle At Nominal Torque 1.82°

Shipping Information

Height (cm) 6.55
Length (cm) 6.35
Width (cm) 6.35
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site