-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Application | Radial And Thrust Load Application |
| Ball Material | Alloy Steel |
| Bearing Finish | Chrome Plated |
| Bearing Industry Number | R10 |
| Bearing Material | Steel |
| Bearing Type | Double Shield |
| Bore Dia. | 5/8" |
| Bore Diameter Tolerance | -10 µm to 0 µm |
| Cage Finish | Chrome |
| Cage Material | Steel |
| Closure | Double Shielded |
| Closure & Seal Type | Double Shielded |
| Dynamic Radial Load Capacity | 1035 lbf. |
| Includes Retaining Ring | No |
| Lubricant Material | Grease |
| Lubrication | Grease |
|---|---|
| Max. Speed | 9000 RPM |
| Maximum Axial Load | 1035 lbf. |
| Number Of Rows | 1 |
| Outer Ring Width | 0.343" |
| Outside Dia. | 1 3/8" |
| Outside Diameter Tolerance | -13 µm to 0 µm |
| Retaining Ring Dia. | Not Applicable |
| Retaining Ring Groove | No |
| Retaining Ring Thickness | Not Applicable |
| Ring Material | Alloy Steel |
| Seal/shield Type | Double Shielded |
| Shield Finish | Chrome Plated |
| Shield Material | Alloy Steel |
| Static Radial Load Capacity | 624 lbf. |
| System Of Measurement | Inch |
| Width | 0.343" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8482105044 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)