-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Alloy Steel |
| Bearing Finish | Chrome Plated |
| Bearing Material | Steel |
| Bearing Type | Double Shield |
| Bore Dia. | 1/4" |
| Cage Finish | Chrome |
| Cage Material | Steel |
| Closure | Double Shielded |
| Includes Retaining Ring | No |
| Lubrication | Grease |
| Max. Speed | 38000 RPM |
|---|---|
| Outer Ring Width | 0.196" |
| Outside Dia. | 5/8" |
| Retaining Ring Dia. | Not Applicable |
| Retaining Ring Groove | No |
| Retaining Ring Thickness | Not Applicable |
| Ring Material | Alloy Steel |
| Seal/shield Type | Double Shielded |
| Shield Finish | Chrome Plated |
| Shield Material | Alloy Steel |
| System Of Measurement | Inch |
| Width | 0.196" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.1 |
| HS Code | 8482105044 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)