-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Motor Brush Set |
|---|---|
| Accessory Type | Universal AC/DC Carbon Brush |
| For Use With Grainger Item Number | 1LPZ4, 1LPZ5, 1LPZ6, 1LPZ7, 1LPZ8, 1LPZ9, 1LRA1, 1LRA2, 1LRA3, 1LRA4, 1LRA5, 1LRA6, 1LRA7 |
| Type | Replacement Motor Brush Set |
|---|---|
| Type | Universal AC/DC Carbon Brush |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.06 |
| HS Code | 8545200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)