-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Motor Brush Set |
|---|---|
| Accessory Type | Carbon |
| Fits Brand | Dayton |
| For Use With | Mfr. No. 2265, Mfr. No. 5243, Mfr. No. 5264, Mfr. No. 5268, Mfr. No. 5292 |
| For Use With Mfr. Model Number | 5264, 2265, 5292, 5243, 5268 |
| Number Of Pieces | 12 |
| Overall Height | 1/4" |
|---|---|
| Overall Length | 9/16" |
| Overall Width | 1/4" |
| Type | Carbon |
| Voltage | 65 A/sq. in. |
| Width (in.) | 1/4" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 1.43 |
| Width (cm) | 0.64 |
| HS Code | 8545200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)