-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NG Pilot Burner |
|---|---|
| Compatible Manufacturer Model No. | 3E366B-3E368B(C, E), 3E369A-3E378A(B, D), 3E389A-E392A(B), 3E406A(B, D), 4DG07, 4DG09, 4DG11, 4DG13, 4DG15, 4DG17, 4DG19, 4DG21, 4DG23, 4DG25, 4DG27, 4DG29, 4DG31, 4DG33, 4DG35, 4DG37, 4DG39, 4DG41, 4DG43, 4DG45, 4E457-4E462(A), 4LX66, 4LX68 |
| Compatible Mfr. Model No. | 3E366B-3E368B(C, E), 3E369A-3E378A(B, D), 3E389A-E392A(B), 3E406A(B, D), 4DG07, 4DG09, 4DG11, 4DG13, 4DG15, 4DG17, 4DG19, 4DG21, 4DG23, 4DG25, 4DG27, 4DG29, 4DG31, 4DG33, 4DG35, 4DG37, 4DG39, 4DG41, 4DG43, 4DG45, 4E457-4E462(A), 4LX66, 4LX68 |
| Fits Brand | Dayton |
|---|---|
| Product Type | Pilot Burner |
| For Use With | 3E366B-3E368B(C, E), 3E369A-3E378A(B, D), 3E389A-E392A(B), 3E406A(B, 4DG07, 4DG09, 4DG11, 4DG13, 4DG15, 4DG17, 4DG19, 4DG21, 4DG23, 4DG25, 4DG27, 4DG29, 4DG31, 4DG33, 4DG35, 4DG37, 4DG39, 4DG41, 4DG43, 4DG45, 4E457-4E462(A), 4LX66, 4LX68 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 7322900045 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)