-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NG Pilot Burner |
|---|---|
| Compatible Manufacturer Model No. | 4L44A, 4LX42, 4LX42A, 4LX44, 4LX46, 4LX46A, 4LX48, 4LX48A, 4LX50, 4LX50A, 4LX52, 4LX54, 4LX56, 4LX58, 4LX60, 4LX62, 4LX64, 4LX66, 4LX66A, 4LX68, 4LX68A |
| Compatible Mfr. Model No. | 4L44A, 4LX42, 4LX42A, 4LX44, 4LX46, 4LX46A, 4LX48, 4LX48A, 4LX50, 4LX50A, 4LX52, 4LX54, 4LX56, 4LX58, 4LX60, 4LX62, 4LX64, 4LX66, 4LX66A, 4LX68, 4LX68A |
| Fits Brand | Dayton |
|---|---|
| Product Type | Pilot Burner |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.13 |
| HS Code | 7322900045 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)