-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Voltage Thermostat |
|---|---|
| Application | Heat Only |
| Color | White |
| Compatible System Type | Electric Heating |
| Control Type | Push Button |
| Depth | 1 1/4" |
| Electrical Connection Type | Hardwired |
| Enclosure Material | PVC |
| For Use With | Heat Only Requires 120V Power Source |
| Full Load Amps @ 120v | 15A |
| Height | 4 1/4" |
| Housing Color | White |
| Housing Material | PVC |
| Includes | Mounting Hardware |
| Inductive Amps @ 120v | 3A |
| Maximum Control Temperature | 95°F |
| Minimum Control Temperature | 41°F |
| Mounting Direction | Vertical |
| Number Of Heating Stages | 1 |
| Number Of Relay Control Output | 1 |
| Number Of Relay Inputs | 1 |
| Number Of Relay Outputs | 1 |
|---|---|
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Overall Depth | 1 1/4" |
| Overall Height | 4 1/4" |
| Overall Width | 3 5/8" |
| Programming Capability | 7 Days |
| Sensor Type | NTC Thermistor |
| Standards | Cetl |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temp. Settings Per Day | 4 |
| Temperature Differential | 1°F |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Heating/cooling | Heating |
| Thermostat Programmable | Yes |
| Thermostat Type | Line Voltage |
| Voltage | 120V AC |
| Voltage Range | 120V AC |
| Width | 3 5/8" |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 9.21 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)