-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Voltage Thermostat |
|---|---|
| Application | Heat Only |
| Color | White |
| Compatible System Type | Portable Heating Equipment |
| Contact Rating Resistive @ 120v | 15A |
| Depth | 2 5/8" |
| Display Type | Digital |
| Electrical Connection Type | Receptacle Mount |
| Enclosure Nema Rating | Not Rated |
| For Use With | Portable Heating Equipment |
| Height | 5 1/2" |
| Housing Color | White |
| Housing Material | PVC |
| Includes | 5-15P 3 Prong Plug |
| Inductive Amps @ 120v | 3A |
| Maximum Control Temperature | 35°C |
| Minimum Control Temperature | 5°C |
| Number Of Relay Outputs | 1 |
| Number Of Stages | 1 |
|---|---|
| Number Of Switches | 1 |
| Overall Depth | 2 5/8" |
| Overall Height | 5 1/2" |
| Overall Width | 2 7/8" |
| Programming Capability | Not Programmable |
| Resistive Amps @ 120v | 15A |
| Sensor Type | Thermistor |
| Standards | Etl/Cetl |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temp. Settings Per Day | 1 |
| Temperature Differential | 1°F |
| Temperature Scale | Celsius |
| Thermostat Type | Portable Heating |
| Voltage | 110-125V AC |
| Voltage Range | 110-125V AC |
| Width | 2 7/8" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 6.67 |
| Width (cm) | 7.3 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)