-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 11.4 CFM @ 30 psi, 19.1 CFM @ 60 psi, 26.5 CFM @ 87 psi |
| Application | All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And Unjamming Parts In Conveyor Lines, Chutes And Pipes |
| Bin Weight Capacity | 17180 lbs. |
| Cfm @ 80 Psi | 26.5 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ 80 Psi | Not Applicable |
| Force @ Psi | 1586 lbf. @ 60 psi, 1718 lbf. @ 87 psi, 771 lbf. @ 30 psi |
| Force Rating | 1718 lbs. |
| Housing Material | Aluminum |
| Inlet Connection Size | 3/8" |
| Inlet Connection Type | NPT |
| Max. Pressure | 90 psi |
| Max. Temp. | 250°F |
| Maximum Force | 1718 lbf. |
| Maximum Inlet Pressure | 90 psi |
| Maximum Operating Temperature | 248°F |
| Maximum Vibration Speed | 14500 VPM |
| Minimum Operating Temperature | -4°F |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | No |
| Mount Type | Any Position |
| Mounting | Any Position |
| Mounting Orientation | Any Position |
| Mounting Plate | No |
| Muffler | Included |
| Outlet Connection Size | 3/8" |
| Outlet Connection Type | BSPP |
| Outlet Port | 3/8" BSPP |
| Overall Dim. | 6.3" x 2.87" x 3.94" |
| Overall Height | 4" |
| Overall Length | 6 1/4" |
| Overall Width | 2 7/8" |
| Pneumatic Vibrator Type | Turbine |
| Sound Level | 67 dBA |
| Speed @ 60 Psi | 12500 VPM |
| Speed @ 80 Psi | 14500 VPM |
| Vibration Speeds @ Psi | 12500 VPM @ 60 psi, 14500 VPM @ 80 psi |
| Vibrator Type | Turbine |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 7.3 |
| HS Code | 8412390040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)