-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 6.75 CFM @ 30 psi, 11.2 CFM @ 60 psi, 16 CFM @ 87 psi |
| Application | All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And Unjamming Parts In Conveyor Lines, Chutes And Pipes |
| Bin Weight Capacity | 11570 lbs. |
| Cfm @ 80 Psi | 16 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ 80 Psi | Not Applicable |
| Force @ Psi | 1157 lbf. @ 87 psi, 552 lbf. @ 30 psi, 888 lbf. @ 60 psi |
| Force Rating | 1157 lbs. |
| Housing Material | Aluminum |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | NPT |
| Max. Pressure | 90 psi |
| Max. Temp. | 250°F |
| Maximum Force | 1157 lbf. |
| Maximum Inlet Pressure | 90 psi |
| Maximum Operating Temperature | 248°F |
| Maximum Vibration Speed | 23000 VPM |
| Minimum Operating Temperature | -4°F |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | No |
| Mount Type | Any Position |
| Mounting | Any Position |
| Mounting Orientation | Any Position |
| Mounting Plate | No |
| Muffler | Included |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | BSPP |
| Outlet Port | 1/4" BSPP |
| Overall Dim. | 5.04" x 2.2" x 3.15" |
| Overall Height | 3 1/8" |
| Overall Length | 5" |
| Overall Width | 2 1/4" |
| Pneumatic Vibrator Type | Turbine |
| Sound Level | 66 dBA |
| Speed @ 60 Psi | 19000 VPM |
| Speed @ 80 Psi | 23000 VPM |
| Vibration Speeds @ Psi | 19000 VPM @ 60 psi, 23000 VPM @ 80 psi |
| Vibrator Type | Turbine |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.72 |
| HS Code | 8412390040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)