-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Tow Cable |
|---|---|
| Attachment Style | Grab Hook |
| Equipment Color | Silver |
| Features | (2) Slip Hooks, 7 x 19 Strand Galvanized Cable, Cable Straps |
| Finish | Zinc Coat |
| Hook Type | Forged Hook |
| Length | 20 ft. |
|---|---|
| Overall Hook Size | 5/16" |
| Overall Length | 20 ft. |
| Rated Capacity | 9800 lbs. |
| Resistance Properties | Corrosion Resistant |
| Working Load Limit | 1960 lbs. |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 23.37 |
| HS Code | 7312102000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.3175 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)