-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Binder Chain |
|---|---|
| Chain Grade | 43 |
| Finish | Plain |
| Hook Type | Clevis Grab |
| Hook Type Included | Grab Hook |
| Includes Hook | Hook Included |
| Length | 20 ft. |
| Lifting Capability | Not For Lifting |
| Link Inside Length | 1 3/8" |
| Link Inside Width | 1/2" |
| Link Type | Straight |
| Material | Alloy Steel |
|---|---|
| Material Thickness | 3/8" |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 20 ft. |
| Rated Capacity | 5400 lbs. |
| Size | 3/8" |
| Trade Size | 3/8" |
| Welding Type | Welded |
| Working Load Limit | 5400 lbs. |
| Standards | NACM |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 7315825000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.2075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)