-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Backdraft Damper/Wall Shutter |
|---|---|
| Air Flow Direction | Horizontal |
| Blade Material | Aluminum |
| Blade Material Thickness | 26 ga. |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Felt |
| Blade Type | Flat Blade |
| Bushing Material | Stainless Steel |
| Closure Type | Gravity |
| Counterbalanced | Yes |
| Damper Application | Backdraft |
| Damper Finish | Mill Finish |
| Damper Type | Static |
| Fits Fan Dia. | 16" |
| Flange Type | Rear Flange |
| For Use With | Vertical Mounted Exhaust Fans |
| Frame Depth | 2 1/2" |
| Frame Less Flange | 16 |
| Frame Material Thickness | 20 ga. |
| Frame Opening A | 16" |
| Frame Opening B | 16" |
| Frame Opening Height | 16" |
| Frame Opening Width | 16" |
| Includes | Prepunched Mounting Holes |
| Max. Velocity | 2500 FPM |
|---|---|
| Maximum Air Velocity | 2500 FPM |
| Mounting Hole Di. | 1/4" |
| Mounting Hole Size | 9/32" x 1/2" |
| Mounting Position | Vertical |
| Number Of Panels | 1 |
| Open Depth | 5 3/4" |
| Opening Required | 16 1/2" x 16 1/2" |
| Opening Type | Gravity |
| Overall Dia. | 19" |
| Overall Height | 19" |
| Overall Length | 5 3/4" |
| Overall Square | 19" |
| Overall Width | 19" |
| Rough Opening Diameter | 16 1/2" |
| Rough Opening Length | 16 1/2" |
| Rough Opening Shape | Square |
| Rough Opening Width | 16 1/2" |
| Shutter Mounting Location | Wall |
| Shutter Mounting Position | Vertical |
| Shutter Opening Required | 16 1/2" x 16 1/2" |
| Shutter Overall Size | 19" x 19" |
| Single Acting/double Acting | Single Acting |
| Type | Gravity Operated Single Panel |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 48.26 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)