-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Backdraft Damper/Wall Shutter |
|---|---|
| Action | Single Acting |
| Air Flow Direction | Horizontal |
| Blade Material | Aluminum |
| Blade Material Thickness | 26 ga. |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Felt |
| Blade Type | Flat Blade |
| Bushing Material | Stainless Steel |
| Closure Type | Gravity |
| Closure Velocity Rating | 2500 FPM |
| Counterbalanced | Yes |
| Damper Application | Backdraft |
| Damper Finish | Mill Finish |
| Damper Type | Static |
| Fits Fan Dia. | 36" |
| Flange Type | Rear Flange |
| Flange Width | 1 1/2" |
| For Use With | Vertical Mounted Exhaust Fans |
| Frame Depth | 2 1/2" |
| Frame Less Flange | 36 |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 20 ga. |
| Frame Opening A | 36" |
| Frame Opening B | 36" |
| Frame Opening Height | 36" |
| Frame Opening Width | 36" |
| Free Area | 7.1 sq. ft. |
| Includes | Prepunched Mounting Holes |
| Max. Velocity | 2500 FPM |
| Maximum Air Velocity | 2500 FPM |
|---|---|
| Maximum Ambient Temperature | 180°F |
| Maximum Pressure | 1 in. wc |
| Mounting Hole Di. | 1/4" |
| Mounting Hole Diameter | 1/4" |
| Mounting Hole Size | 9/32" x 1/2" |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Number Of Panels | 2 |
| Open Depth | 6 1/4" |
| Opening Required | 36 1/2" x 36 1/2" |
| Opening Type | Gravity |
| Overall Dia. | 39" |
| Overall Height | 39" |
| Overall Length | 5 3/4" |
| Overall Square | 39" |
| Overall Width | 39" |
| Rough Opening Diameter | 36 1/2" |
| Rough Opening Length | 36 1/2" |
| Rough Opening Shape | Square |
| Rough Opening Width | 36 1/2" |
| Series | 556 Series |
| Shutter Mounting Location | Wall |
| Shutter Mounting Position | Vertical |
| Shutter Opening Required | 36 1/2" x 36 1/2" |
| Shutter Overall Size | 39" x 39" |
| Single Acting/double Acting | Single Acting |
| Switch Action | NC |
| Tie-rod Material | Galvanized Steel Frame And Tie Rods |
| Type | Double Panel Gravity Operated |
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 99.06 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)