-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake Floor |
|---|---|
| Actuation | Hand Lever |
| Angle Gauge | No |
| Application | Bending |
| Bending Length (in.) | 51" |
| Brake Type | Box And Pan |
| Capacity Of Mild Steel | 12 |
| Color | Gray, Orange |
| Construction | Steel |
| Die Material | Carbon Steel, Heat Treated Steel |
| Die Size | 3, 4, 5, 20 |
| Features | Body Made From Welded Steel Plates With Heavy Truss Rods For Durability And Strength, Floor Model Features Heavy Dual Counterweights And Cavity For Repeat Bending, For Box, Pan, And Reverse Bending Of Sheet Metal, Includes Extension Handles, Cast Iron Counter Weights, Apron Stop, And Replaceable Bushings |
| Finger Style | Top And Bottom Edge |
|---|---|
| Finger Width | 3", 4", 5", 20" |
| Material | Steel |
| Max. Bending Angle | 135° |
| Max. Bending Width | 51" |
| Maximum Box Depth | 4" |
| Maximum Lift Of Beam | 2 1/2" |
| Power Source | Manual |
| Sheet Capacity (aluminum) | 8 ga. |
| Sheet Metal Capacity (stainless Steel) | 18 ga. |
| Sheet Metal Capacity (steel) | 12 ga. |
| Height (cm) | 92.71 |
|---|---|
| Length (cm) | 176.02 |
| Width (cm) | 74.93 |
| HS Code | 8462290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 571.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)