-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake Bench |
|---|---|
| Actuation | Hand Lever |
| Angle Gauge | No |
| Application | Bending |
| Brake Type | Box And Pan |
| Capacity Of Mild Steel | 16 ga. |
| Color | Gray |
| Features | Apron Stop And Replaceable Bushings, Cast Iron Counter Weights, Extension Handles, For Box, Pan, And Reverse Bending Of Sheet Metal |
| Finger Style | Top Edge |
| Finger Width | 2", 3", 4" |
|---|---|
| Material | Steel |
| Max. Bending Angle | 135° |
| Max. Bending Width | 48" |
| Maximum Box Depth | 4" |
| Maximum Lift Of Beam | 1 1/4" |
| Power Source | Manual |
| Sheet Capacity (aluminum) | 12 ga. |
| Sheet Metal Capacity (stainless Steel) | 22 ga. |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 157.48 |
| Width (cm) | 44.45 |
| HS Code | 8462290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 166.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)