-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banded V-Belt |
|---|---|
| Belt Material | Polyester Cords, Rubber |
| Belt Type | B |
| Construction | Reinforced Tie Band |
| Edge Construction | Wrapped |
| Industry Number | 6/B79 |
| Material | Rubber Impregnated Fabric |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -22°F |
| Number Of Ribs | 6 |
|---|---|
| Outside Length | 82 4/5" |
| Reinforcing Cord Material | Polyester |
| Resistance Properties | Heat Resistant, Oil Resistant |
| Temp. Range | -22°F to +194°F |
| Thickness | 1/2" |
| Top Width | 4" |
| V-belt Section | B |
| V-belt Type | Banded |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 38.1 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 3.645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)