-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Variable Frequency Drive |
|---|---|
| Adjustable Acceleration Time | 0.1 sec. to 180 sec. |
| Adjustable Deceleration Time | 0.1 sec. to 180 sec. |
| Color | Black, Gray |
| Control Method | Keypad |
| Control Type | Keypad |
| Depth | 5.86" |
| Digital Readout | Yes |
| Display Type | Digital |
| Displays | Digital Display |
| Dynamic Braking | Injection Braking |
| Enclosure | Totally Enclosed |
| Enclosure Material | Aluminum |
| Enclosure Rating | NEMA 4X |
| Height | 9.53" |
| Input Frequency | 50/60 Hz |
| Input Phase | 1 |
| Input Phase Ac | 1 |
| Input Voltage | 115/230V AC |
| Key Pad Lockout | None |
|---|---|
| Max. Hp | 1 hp |
| Max. Output Amps | 3.6A |
| Maximum Output Power | 1 hp |
| Output Frequency | 0-240 Hz |
| Output Frequency Range | 0-240 Hz |
| Output Phase Ac | 3 |
| Output Voltage | 230V AC |
| Overall Depth | 5 7/8" |
| Overall Height | 9 1/2" |
| Overall Width | 5 1/2" |
| Protection | Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, Phase Loss, Mov Input Transient Suppression |
| Standards | Ul, Csa, Ce |
| Start/stop Control | Manual |
| Starting Torque | 200% |
| Torque @ 1 Hz | 100% |
| Width | 5.51" |
| With Bypass/no Bypass | No Bypass |
| With Line Contactor/no Line Contactor | No Line Contactor |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 13.97 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)