-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compact Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 250V |
| Actuator Length | 3.94" |
| Actuator Length - Limit Switch | 3.94" |
| Actuator Location | Top |
| Actuator Style - Limit Switch | Coil Spring, Wobble Stick |
| Actuator Type | Coil Spring |
| Basic Actuator Style | Wobble Stick |
| Basic Actuator Style (limit Switch) | Wobble Stick |
| Body Depth | 1.01" |
| Body Height | 2.41" |
| Body Height - Limit Switch | 2.41" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 1 3/25" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | SPDT |
| Depth | 1.01" |
| Directional Movement | Omnidirectional |
| Height | 6.87" |
| Ip Rating | IP65 |
|---|---|
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 21 mm |
| Mounting Hole Spacing - Limit Switch | 2.21" x 0.83" |
| Mounting Hole Vertical Center To Center Distance | 56 mm |
| Mounting Style | Surface |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 4 |
| Operating Force | 2N |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -4°F |
| Operating Torque - Maximum | 17.7 lbs.-in. |
| Overtravel | 15° |
| Pretravel | 20° |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 1 3/25" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 7.11 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)