-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compact Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 300V |
| Actuator Location | Side |
| Actuator Style | Rotary Lever Roller |
| Actuator Style - Limit Switch | Roller Lever, Rotary |
| Actuator Type | Adjustable Roller Lever Arm |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Depth | 1.01" |
| Body Height | 2.41" |
| Body Height - Limit Switch | 2.41" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 1 3/25" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Cable Length | 3 ft. |
| Contact Form | SPDT |
| Dc Contact Rating | 10A @ 300V |
| Depth | 1.6" |
| Directional Movement | Linear |
| Electrical Connection | Screw Terminals |
| Height | 4 24/25" |
|---|---|
| Ip Rating | IP65 |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 21 mm |
| Mounting Hole Spacing - Limit Switch | 2.21" x 0.83" |
| Mounting Hole Vertical Center To Center Distance | 56 mm |
| Mounting Style | Surface |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 4 |
| Operating Temp. Range | -14°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -14°F |
| Operating Torque - Maximum | 1.59 lbs.-in. |
| Roller Dia. | 18 mm |
| Roller Diameter | 0.7" |
| Roller Material | Nylon |
| Roller Width | 0.25" |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 5.08 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)