-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump Head |
|---|---|
| Bearing Type | Ball |
| Best Efficiency Flow | 68 GPM |
| Best Efficiency Flow Range @ Head | 88 to 49 GPM @ 50 to 100 ft. |
| Best Efficiency Flow Rate | 68 GPM |
| Best Efficiency Head | 80 ft. |
| Best Efficiency Range Gpm @ Head | 88 GPM @ 50-49 GPM @ 100 ft. |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Non Abrasive Liquids, Non-Flammable Liquids |
| Connection Type | NPT |
| Discharge Rotation | 90° |
| Discharge Type | NPT |
| Drain Plug | NPT |
| Drain Plug Size | 3/8" |
| Duty Cycle | Continuous |
| Flow Rate @ 1 Ft. | 0 GPM |
| Flow Rate @ 10 Ft. | 104 GPM |
| Flow Rate @ 20 Ft. | 101 GPM |
| Flow Rate @ 30 Ft. | 96 GPM |
| Flow Rate @ 40 Ft. | 93 GPM |
| Flow Rate @ 5 Ft. | 105 GPM |
| Flow Rate @ 50 Ft. | 88 GPM |
| Flow Rate @ 60 Ft. | 82 GPM |
| Flow Rate @ 70 Ft. | 75 GPM |
| Flow Rate @ 80 Ft. | 68 GPM |
| Flow Rate Of Water @ 15 Ft. | 102 GPM |
| Flow Rate Of Water @ 50 Ft. | 88 GPM |
| For Use With | Clear, Non-Abrasive, Non-Flammable Liquids Compatible With Pump Components |
| For Use With Potable Systems | No |
| Gpm Of Water @ 10 Ft. | 104 GPM |
| Gpm Of Water @ 20 Ft. | 101 GPM |
| Gpm Of Water @ 40 Ft. | 93 GPM |
| Gpm Of Water @ 60 Ft. | 82 GPM |
| Gpm Of Water @ 70 Ft. | 75 GPM |
| Gpm Of Water @ 80 Ft. | 68 GPM |
| Grade | Grade 304, Grade 316 |
| Height | 9" |
| Housing Material | Stainless Steel |
| Hp | 5 hp |
| Hp Required | 5 hp |
| Impeller Design | Closed |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Inlet | 1 1/2" |
| Inlet Pressure | 92 psi |
| Inlet Size | 1 1/2" |
| Intake And Discharge Size | 1 1/2", 1 1/4" |
| Length | 12 1/8" |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Max. Case Pressure | 150 psi |
| Max. Dia. Solids | 1/8" |
| Max. Flow Rate | 105 GPM |
| Max. Flow Rate @ 15 Ft. | 102 GPM |
| Max. Head | 135 ft. |
| Max. Liquid Temp. | 200°F |
| Max. Pressure | 58 psi |
| Max. Solid Dia. | 0.13" |
| Max. Specific Gravity | 1 |
| Max. Suction Lift | Not Applicable |
| Maximum Flow Rate @ 1 Foot Of Head | 0 GPM |
| Maximum Flow Rate @ 10 Feet Of Head | 104 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 101 GPM |
| Maximum Flow Rate @ 30 Feet Of Head | 96 GPM |
| Maximum Flow Rate @ 40 Feet Of Head | 93 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 105 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 88 GPM |
| Maximum Flow Rate @ 60 Feet Of Head | 82 GPM |
| Maximum Flow Rate @ 70 Feet Of Head | 75 GPM |
| Maximum Flow Rate @ 80 Feet Of Head | 68 GPM |
| Media Temperature (maximum) | 200°F |
| Media Type | Non Abrasive Liquids, Non Flammable Liquids |
| Motor Mount Type | Pedestal Mount Direct Drive |
| Outlet | 1 1/4" |
| Outlet Rotation | 90° |
| Outlet Size | 1 1/4" |
| Outlet Type | NPT |
| Overall Height | 9" |
| Overall Length | 12.13" |
| Overall Width | 8.38" |
| Phase | 1 |
| Priming | Manual |
| Pump Application | Chemical Processing, Circulating Heated Or Chilled Water, Liquid Transfer, Pressure Boosting |
| Pump Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable Liquids Compatible With Pump Components |
| Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Self Priming | Manual |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 3/4" |
| Sized For Hp | 5 hp |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Type | Chemical Transfer, Straight |
| Wetted Material Grade | Grade 304, Grade 316 , Stainless Steel, Carbon, Ceramic, Viton |
| Width | 8 3/8" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 30.81 |
| Width (cm) | 21.29 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)