-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pedestal Pump Head |
|---|---|
| Adapter Casing Material | Cast Iron |
| Application | General Purpose |
| Casing Adapter | Cast Iron |
| Check Valve Material | EPDM |
| Compatible Power Source | Electric, Gasoline |
| Connection Size | 2" x 2" |
| Discharge Dia. | 2" |
| Discharge Gender | Female |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Engine/motor Type | Electric |
| Flow Rate | 11400 GPH |
| Flow Rate @ 10 Ft. | 150 GPM |
| Flow Rate @ 10 Ft. Of Head | 150 GPM |
| Flow Rate @ 20 Ft. | 147 GPM |
| Flow Rate @ 20 Ft. Of Head | 147 GPM |
| Flow Rate @ 30 Ft. | 130 GPM |
| Flow Rate @ 40 Ft. | 115 GPM |
| Flow Rate @ 40 Ft. Of Head | 115 GPM |
| Flow Rate @ 50 Ft. | 90 GPM |
| Flow Rate @ 60 Ft. | 80 GPM |
| Flow Rate @ 60 Ft. Of Head | 80 GPM |
| Flow Rate @ 80 Ft. | 40 GPM |
| Flow Rate @ 80 Ft. Of Head | 40 GPM |
| Frame Material | Cast Iron |
| Height | 13" |
| Housing Material | Cast Iron |
| Hp | 5 hp |
| Impeller Design | Open |
| Impeller Material | Cast Iron |
| Impeller Type | Open |
| Inlet | 2" NPT |
| Inlet Dia. | 2" |
| Inlet Gender | Female |
|---|---|
| Inlet Size | 2" |
| Inlet Standard | NPT |
| Length | 13 1/2" |
| Material Of Construction | Cast Iron |
| Max. Diameter Solids | Clear Water |
| Max. Flow Rate | 190 GPM |
| Max. Head | 50 ft. |
| Max. Liquid Temp. | 150°F |
| Max. Operating Temp. | 32°F |
| Max. Pressure | 45 psi |
| Max. Self Priming Lift | 12 ft. |
| Max. Suction Lift | 15 ft. |
| Maximum Discharge Pressure | 45 psi |
| Maximum Self-priming Lift | 12 ft. |
| Number Of Impellers | 1 |
| Operating Temp. | +32°F to +150°F |
| Outlet | 2" Fnpt |
| Outlet Size | 2" |
| Outlet Type | NPT |
| Overall Height | 13" |
| Overall Length | 13 1/2" |
| Overall Width | 8 1/2" |
| Pump Mechanism | Centrifugal |
| Roll Bar Frame | None |
| Seal Material | Carbon Ceramic |
| Self Priming | Yes |
| Self-priming | Yes |
| Sensor Type | None |
| Temp. Range | +32°F to +150°F |
| Type | Engine Driven |
| Volute Material | Cast Iron |
| Volute/wear Plate | Cast Iron |
| Width | 8 1/2" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 21.59 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 21.4875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)