-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Exhaust Fan Venturi Frame |
|---|---|
| Dia. Opening Required | 10 1/2" |
| Dimension A | 12" |
| Dimension B | 3" |
| Dimension C | 8 1/4" |
| Flange Width | 1" |
| For Blade Dia. | 8" |
| For Blade Diameter | 8" |
| For Cut-out Height | 10 1/2" |
| For Cut-out Width | 10 1/2" |
| Frame Finish | Galvanized |
| Frame Material | Steel |
|---|---|
| Height | 12" |
| Includes | Zinc Plated Guard |
| Material | Steel |
| Max. Depth | 8 3/4" |
| Opening Dia. | 10 1/2" |
| Overall Depth | 8 3/4" |
| Overall Height | 12" |
| Overall Width | 12" |
| Venturi Depth | 2" |
| Width | 12" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 30.48 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.079 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)